Steel Grip Chainsaw Chaps

Manufacturer: Steel Grip Inc. OPC 136440

 View more versions of this product

Catalog No. 19-819-707

  Check Availability
Add to Cart

    Specifications

    Material 420 Denier Nylon base surrounding 4-ply ballistic Nylon liner
    Color Orange
    Thickness 4-ply
    No. of Pockets 1.0
    Size (English) Waist 40 to 56 in.
    Size (Metric) Waist 101.6 to 142.2cm
    Length (English) 40 in.
    Length (Metric) 101cm
    Size 28 x 40

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit