Learn More
Steel Grip Flame-Resistant Cotton Coveralls
Specifications
Collar Type | Lay down |
---|---|
Closure Type | Snap |
Color | Green |
No. of Pockets | 5 |
Alert:
Caution! Not for use as fire protection; avoid exposing coveralls to open flames or intense heat.
Catalog Number | Mfr. No. | Size | Size (English) Chest | Length (English) Sleeve | Size (English) Inseam | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Length (English) Sleeve | Size (English) Inseam | Price | Quantity & Availability | ||
19-080756
|
Steel Grip
GS 16700MEDIUM |
Medium | 40 to 42 in. | 34 in. | 28 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-080757
|
Steel Grip
GS 16700LARGE |
Large | 44 to 46 in. | 35 in. | 29 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
18-999-1823
|
Steel Grip
GS 16700XLARGE |
X-Large | 48 to 50 in. | 36 in. | 30 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-084512
|
Steel Grip
GS 167003XLARGE |
3X-Large | 56 to 58 in. | 37 in. | 31 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-080758
|
Steel Grip
GS 16700XXLARGE |
2X-Large | 52 to 54 in. | 37 in. | 31 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-079409
|
Steel Grip
GS 16700SMALL |
Small | 36 to 38 in. | 32 in. | 27 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Comfortable, lightweight 9 oz. cotton with sateen finish. Proban FR-7A treatment imparts flame resistance. Primary protection for low heat and minor spark operations; secondary protection in high heat or open flame situations. Feature inside left breast pocket and two back and two front exterior pockets. Side slits for easy access to clothing beneath. Snaps in front and at each wrist. Standard two-piece laydown collar. Proportional inseams. Green.
Specifications
Lay down | |
Snap | |
Green | |
5 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.