Steel Grip™ Flame-Resistant Cotton Coveralls

Manufacturer: Steel Grip Inc. GS 16700XXLARGE

 View more versions of this product

Catalog No. 19-080758

  Check Availability
Add to Cart

Alert

Caution! Not for use as fire protection; avoid exposing coveralls to open flames or intense heat.


    Specifications

    No. of Pockets 5.0
    Color Green
    Collar Type Lay down
    Length (Metric) Sleeve 93.9cm
    Material Sateen FR Cotton
    Size 2X-Large
    Size (English) Chest 52 to 54 in.
    Length (English) Sleeve 37 in.
    Resistance Flame
    Closure Type Snap
    Size (English) Inseam 31 in.
    Size (Metric) Inseam 78.74cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit