Steel Grip™ Flame-Resistant Welding Jackets

Provides primary protection in low heat and minor spark operations; secondary protection in high heat, open flame, or similar situations

Manufacturer: Steel Grip Inc. GS 16750LARGE

 View more versions of this product

Catalog No. 19-055003

  Check Availability
Add to Cart

Alert

Not for use as fire protection; avoid exposing jacket to open flames or intense heat.


    Specifications

    Size Large
    Material Sateen FR Cotton
    Closure Type Snap
    Length (English) Sleeve 34 in.
    Length (English) 30 in.
    Length (Metric) Sleeve 86.36cm
    Length (Metric) 76.2cm
    No. of Pockets 1.0
    Size (English) Chest 44 to 46 in.
    Collar Type 3 in. Lay down
    Certifications/Compliance NFPA 701
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit