Steel Grip™ Flame-Resistant Welding Jackets

Provides primary protection in low heat and minor spark operations; secondary protection in high heat, open flame, or similar situations

Manufacturer: Steel Grip Inc. GS 167503XLARGE

 View more versions of this product

Catalog No. 19-819-669

  Check Availability
Add to Cart

Alert

Not for use as fire protection; avoid exposing jacket to open flames or intense heat.


    Specifications

    Size 3X-Large
    Material Sateen FR Cotton
    Closure Type Snap
    Length (English) 30 in.
    Length (Metric) Sleeve 91.44cm
    No. of Pockets 1.0
    Size (English) Chest 56 to 58 in.
    Size (Metric) Chest 142.24 to 147.32cm
    Collar Type 3 in. Lay down
    Certifications/Compliance NFPA 701
    Color Green
    Length (English) Sleeve 36 in.
    Length (Metric) 76.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit