Learn More
Steel Grip Flame-Resistant Welding Jackets
Provides primary protection in low heat and minor spark operations; secondary protection in high heat, open flame, or similar situations
$20.47 - $63.00
Specifications
Collar Type | 3 in. Lay-flat |
---|---|
Closure Type | Snap |
Material | Sateen FR Cotton |
Length (English) | 30 in. |
Length (Metric) | 76.2 cm |
Alert:
Not for use as fire protection; avoid exposing jacket to open flames or intense heat.
Catalog Number | Mfr. No. | Color | Size | Length (English) Sleeve | Size (English) Chest | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Length (English) Sleeve | Size (English) Chest | Price | Quantity & Availability | ||
19-819-642
|
Steel Grip
BS 16750MEDIUM |
Navy Blue | Medium | 33 in. | 40 to 42 in. |
Each for $63.00
|
|
19-052119
|
Steel Grip
GS 167502XLARGE |
Green | 2X-Large | 36 in. | 52 to 54 in. |
Each for $40.50
|
|
19-819-669
|
Steel Grip
GS 167503XLARGE |
Green | 3X-Large | 36 in. | 56 to 58 in. |
Each for $20.47
|
|
19-819-670
|
Steel Grip
GS 167504XLARGE |
Green | 4X-Large | 36 in. | 60 to 62 in. |
Each for $44.25
|
|
19-055003
|
Steel Grip
GS 16750LARGE |
Green | Large | 34 in. | 44 to 46 in. |
Each for $37.00
|
|
19-054378
|
Steel Grip
GS 16750SMALL |
Green | Small | 31 in. | 36 to 38 in. |
Each for $37.00
|
|
19-052116
|
Steel Grip
GS 16750MEDIUM |
Green | Medium | 33 in. | 40 to 42 in. |
Each for $37.00
|
|
19-052118
|
Steel Grip
GS 16750XLARGE |
Green | X-Large | 35 in. | 48 to 50 in. |
Each for $37.00
|
|
Description
Same fabric as flame-resistant cotton coveralls in a 30 in. long (76cm) jacket. Proban FR-7A treatment imparts flame resistance. Provides primary protection in low heat and minor spark operations; secondary protection in high heat, open flame, or similar situations. Features snap closures on front and both wrists. Set-in sleeves, 3 in. (8cm) laydown collar. Inside left breast pocket only. Proportional sleeve length. Green.
Specifications
3 in. Lay-flat | |
Sateen FR Cotton | |
76.2 cm |
Snap | |
30 in. | |
1 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.