Steel Grip™ Green Sateen Jackets

Manufacturer: Steel Grip Inc. GS 950130 VXLARGE

 View more versions of this product

Catalog No. 19-819-673

  Check Availability
Add to Cart

    Specifications

    Size X-Large
    Material Sateen
    Closure Type Velcro™ front
    Length (English) Sleeve 35 in.
    Length (English) 30 in.
    Length (Metric) Sleeve 88.9cm
    Length (Metric) 76.2cm
    Size (English) Chest 48 to 50 in.
    Size (Metric) Chest 121.92 to 127cm
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit