Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steel Grip High Heat Gloves

$66.50 - $71.00

Specifications

Liner Material Wool
Weight (English) 11 oz.
Weight (Metric) 311.84 g
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Length (Metric) Material Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Material Price Quantity & Availability  
19-819-664
View Documents
Steel Grip
GL22514 F
14 in. 35.56 cm Leather
Pair for $66.50
Add to cart
 
19-819-737
View Documents
Steel Grip
TH 21123 F08
23 in. 58.42 cm Thermonol
Pair for $71.00
Add to cart
 
Description

Description

Specifications

Specifications

Wool
11 oz.
311.84 g
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit