Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steel Grip Nylon Arm Guards

Guards provide protection from cuts and lacerations caused by glass, sheet or scrap metal and other sharp objects

$10.25 - $14.00

Specifications

Closure Type Hook and loop
Material Nylon
View More Specs

Alert:

Not for high-heat applications.


Products 5
Catalog Number Mfr. No. Color Length (English) Length (Metric) Size Price Quantity & Availability  
Catalog Number Mfr. No. Color Length (English) Length (Metric) Size Price Quantity & Availability  
19-068331
View Documents
Steel Grip
BCN 8209MEDIUM
Black 9 in. 22.8 cm Medium
Pack for $14.00
Add to cart
 
19-819-646
View Documents
Steel Grip
CN 8207SIZE
White 7 in. 17.7 cm Medium
Pair for $10.25
Add to cart
 
19-823-886
View Documents
Steel Grip
CN 8209MEDIUM
White 9 in. 22.8 cm Medium
Pair for $12.50
Add to cart
 
19-819-651
View Documents
Steel Grip
CN 8209SMALL
White 9 in. 22.8 cm Small
Pair for $12.75
Add to cart
 
19-171-029
View Documents
Steel Grip
CN8209XL
White 9 in. 22.8 cm X-Large
Pair for $12.75
Add to cart
 
Description

Description

  • Lightweight 2-ply nylon
  • Adjustable Velcro™ closure

To figure your size, measure the circumference of the wrist and forearm.

Specifications

Specifications

Hook and loop
Nylon
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit