Steel Grip™ Nylon Arm Guards

Guards provide protection from cuts and lacerations caused by glass, sheet or scrap metal and other sharp objects

Manufacturer: Steel Grip Inc. BCN 8209MEDIUM

 View more versions of this product

Catalog No. 19-068331

  Check Availability
Add to Cart

Alert

Not for high-heat applications.


    Specifications

    Length (English) 9 in.
    Length (Metric) 22.8cm
    Material Nylon
    Size Medium
    Closure Type Hook and loop
    Size (Metric) Cuff 19cm
    Color Black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit