Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Steel Grip Royal Blue Nomex IIIA Flame-Resistant Coveralls
Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Size (English) Chest | Price | Quantity & Availability | ||||
19-088-1247B
|
Steel Grip
RBNX 975042 |
Medium | 38-40 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-819-719
|
Steel Grip
RBNX 975044 |
Large | 44 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-819-721
|
Steel Grip
RBNX 975052 |
2X-Large | 52 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1247D
|
Steel Grip
RBNX 975050 |
X-Large | 46-48 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1247E
|
Steel Grip
RBNX 975054 |
2X-Large | 50-52 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-819-723
|
Steel Grip
RBNX 975056 |
3X-Large | 56 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1247C
|
Steel Grip
RBNX 975046 |
Large | 42-44 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-088-1247F
|
Steel Grip
RBNX 975058 |
3X-Large | 54-56 in. |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Extinguish themselves when removed from flame source, protecting wearer from severe burns
- Flame resistance is inherent in sturdy Nomex IIIA fabric, 6 oz. per sq. yd., so resistance cannot be laundered out
- Action back and elastic waistband allow comfortable fit without garment's riding up
- Two-way 27 in. (69cm) zipper front closure. Cuff sleeves with convenient snap closures
- Styled with six pockets, access slits and modesty flaps
- Royal blue
Specifications
2-way Front zipper | |
Royal Blue | |
6 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title