Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Steel Grip Open End Split Leather Finger Guards

Open end finger guards constructed of split leather offer individual finger protection.
Manufacturer: Steel Grip 14314 L
This item is not returnable.
View return policy
Description
- Open End Finger Guard
- Split Leather
Specifications
Open End | |
Yes | |
Finger Guard | |
Assembly, Buffing, Grinding, Sanding Operations, and Wire Pulling | |
8.9 cm |
Natural | |
Split Leather | |
Large | |
3.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title