Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Steel Grip Open End Split Leather Finger Guards

Click to view available options
Size:
Medium
Large
Description
- Open End Finger Guard
- Split Leather
Specifications
Description | Open End |
Color | Natural |
Disposable | Yes |
Material | Split Leather |
Product Type | Finger Guard |
Size | Medium |
For Use With (Application) | Assembly, Buffing, Grinding, Sanding Operations, and Wire Pulling |
Length (English) | 3.5 in. |
Length (Metric) | 8.9 cm |