Steel Grip™ Whipcord Jackets

Manufacturer: Steel Grip Inc. WC 167503XLARGE

 View more versions of this product

Catalog No. 19-819-742

  Check Availability
Add to Cart

    Specifications

    Material Cotton
    Length (Metric) Sleeve 91.44cm
    Size 3X-Large
    Closure Type Snap
    Length (English) Sleeve 36 in.
    Length (English) 30 in.
    Length (Metric) 76.2cm
    No. of Pockets 1.0
    Size (English) Chest 56 to 58 in.
    Size (Metric) Chest 142.24 to 147.32cm
    Collar Type 3 in. Lay down
    Color Green
    Construction Whipcord flame resistant treated Cotton

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit