Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Steel Rods
Choice of rods for all stand bases.
Supplier: Eisco™ CH0657C/DEL
This item is not returnable.
View return policy
Description
- Steel rod is perfect for most stand bases
- Suitable for all lab applications
- Choice of sizes available
Specifications
Steel | |
1.1 in. | |
29.5 in. | |
0.47 in. | |
Steel rod | |
For use with stand bases | |
Each | |
6.6 kg |
3 cm | |
Dia. x L: 12 mm x 75 cm | |
75 cm | |
1.2 cm | |
10 x 1.5 mm | |
lab applications | |
14.6 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction