Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

edsal Steel Shelving Products for Science Education

For offices, stores, shops, basement garages and storerooms. Steel Shelving is used where easy storage is required.

$169.00 - $308.00

Specifications

Color Gray
For Use With (Application) For offices, stores, shops, basement garages, storerooms
Height (English) 75 in.
Height (Metric) 190.5cm
Load Capacity (English) Centralized 400 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Depth (English) Depth (Metric) Shelf Type No. of Shelves Price Quantity & Availability  
Catalog Number Mfr. No. Depth (English) Depth (Metric) Shelf Type No. of Shelves Price Quantity & Availability  
S51142CMF Products for Science Education
View Documents
edsal
29185CL
18 in. 45.72cm Close 5
Each for $308.00
Add to cart
 
S51141MF Products for Science Education
View Documents
edsal
29155
15 in. 38.1cm Open 5
Each for $169.00
Add to cart
 
Description

Description

  • 22 gauge shelf holds up to 181.4kg (400 lb.)
  • Permanent baked enamel finish is fully rust resistant
  • Posts are punched at 2.54cm (1 in.) intervals for convenient shelf adjustments
  • Each unit is complete and can be moved independently
  • Shelves can be adjusted without disturbing shelves in adjoining units
  • Edsal's simple-to-assemble parts convert shelving to fit any storage needs
  • KwikKlip assembly for fast easy assembly or adjustment

Order Info

All units 36W x 75 in. H. Shelves come unassembled with all required assembly hardware. Easy to assemble.

Specifications

Specifications

Gray
75 in.
400 lb.
22G Steel
91.44cm
For offices, stores, shops, basement garages, storerooms
190.5cm
181.43kg
36 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit