Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor
GSA_VA

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

Manufacturer:  Thermo Scientific™ 79243

 View more versions of this product

Catalog No. 79-243


Add to cart

Description

Description

Speed up processing and minimize sample loss with the titanium Thermo Scientific™ StepSaver™ 65V13 Vertical Rotor.

  • Vertical, titanium rotor
  • Capacity: Available in 13.5mL, 6mL and 13.5mL Quick-Seal
  • Max speed/RCF: 65,000rpm/400,671 x g (13.5mL) 393,120 x g (6mL)
  • K factor: 12.9 (13.5mL), 10.3 (6mL)
  • Angle: 0°

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Stepsaver 65V13 Vertical Titanium Rotor
Vertical Rotor
400,671 x g
84.9 mm
12.9
16 mm
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
361,972 x g
Titanium
8 x 13.5 mL
65,000 rpm
68.5 mm
93 mm
21.4 lb. (9.7 kg)
323,274 x g
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit