Steri Strip™ Adhesive Skin Closures

Strips feature a hypoallergenic adhesive coating that reduces skin irritation

Manufacturer: Moore Medical Corp 08637

 View more versions of this product

Catalog No. 19-898-025

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 3 x 0.125 in. (7.62 x 0.32cm)
    Width (English) 0.125 in.
    Width (Metric) 0.32cm
    Length (English) 3 in.
    Length (Metric) 7.62cm
    Material Microporous
    Product Type Skin Closure
    Quantity 50 Pack
    Size 7.62 × 0.32cm (3 × 0.13 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit