Steri-Wrap™ III Autoclavable Wraps

Ideal for a variety of uses including OR and CSR wrapping

Manufacturer: Propper Manufacturing Co.Supplier Diversity Partner 313036

 View more versions of this product

Catalog No. 11-890-3

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 91.4cm
    Product Type Steri-Wrap III
    Autoclavable Yes
    Width (English) 36 in.
    Dimensions (L x W) 36 x 36 in. (91.4 x 91.4cm)
    For Use With (Application) OR and CSR wrapping
    Length (English) 36 in.
    Length (Metric) 91.4cm
    Sterile Yes
    Material Non-woven Fabric

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit