Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper Steri-Wrap™ III Cellulose Based Sterilization Wrap
Steri-Wrap™ III is a cellulose based heavy weight wrap suitable for your heaviest instruments in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.
Supplier: Propper 313054
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ III is a heavy weight wrap suitable for your heaviest instrument packages.
- Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of strength of fabric to meet your needs.
Order Info
Order autoclavable tape separately
Specifications
Steri-Wrap III | |
Blue | |
OR and CSR wrapping | |
Non-sterile | |
54 x 54 in. (137.1 x 137.1 cm) | |
137.1 cm | |
137.1 cm |
Autoclavable | |
Single-use | |
Non-woven Fabric | |
50/Cs. | |
54 in. | |
54 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction