Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper Steri-Wrap™ Unite 60 Sterilization Wrap

Steri-Wrap™ Unite 60 Sterilization Wrap for simultaneous wrapping of medical devices that will be sterilized via steam, ethylene oxide, and vaporized hydrogen peroxide sterilization. Two bonded sheets of SMS for easy, simultaneous wrapping.
$258.50 - $380.50
Specifications
Certifications/Compliance | ISO 11607-1:2019, EN 868-2:2017.31505400 |
---|---|
Color | Blue, Green |
Material | Polypropylene |
Sterility | Sterile |
Product Type | Sterilization Wrap |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
17-000-352
![]() |
Propper
31502400 |
24 in. | 24 in. |
Case of 120 for $258.50
|
|
||||
17-000-353
![]() |
Propper
31503600 |
36 in. | 36 in. |
Case of 72 for $299.00
|
|
||||
17-000-354
![]() |
Propper
31504800 |
48 in. | 48 in. |
Case of 48 for $380.50
|
|
||||
Description
- Excellent barrier to prevent penetration of microorganisms through bonded layers.
- Strong wrap avoids rips, tears, or punctures.
- Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 comprises two sheets of SMS bonded together for convenient simultaneous enveloping of one or a collection of medical devices.
- Following standard healthcare, practices conforming to ISO 11607-1:2019 and EN 868-2:2017.31505400.
- The wraps are made of polypropylene with blue or green pigment and anti-static treatment.
- Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 contains instruments during steam, ethylene oxide, and vaporized hydrogen peroxide sterilization and maintains sterility after processing.
- The sterilization wrap allows effective sterilant penetration and maintains the sterility of reusable devices during handling and storage.
- The two-color sheet allows for easier visualization of damage, tears, or punctures and can be used to differentiate between loaner and facility-owned trays.
- This sterilization wrap maintains sterility for 365 days.
Specifications
ISO 11607-1:2019, EN 868-2:2017.31505400 | |
Polypropylene | |
Sterilization Wrap |
Blue, Green | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title