Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRAND Sterile PD-Tip II Precision Dispenser Tips for Repeating Pipettes PROMO
Fits all instruments using standard repeating tips.
Manufacturer: BRAND 705748IP
Description
- Automatic size recognition by BRAND HandyStep S, HandyStep Touch S and HandyStep Electronic pipettes
- BIO-CERT sterile
- BIO-CERT tips are free of DNA, RNase, endotoxin and ATP
- 25 mL and 50 mL sizes include one adapter
- Adapters are autoclavable at 121°C for 20 minutes
Specifications
50 mL | |
Sterile | |
Yes | |
Polypropylene cylinder; Polyethylene plunger | |
Certificate of Performance/Purity Certificate | |
HandyStep™ Touch and HandyStep Touch S | |
Beta | |
Individually Wrapped | |
25/Pk |
Non-filtered | |
Natural | |
Not Autoclavable | |
Yes | |
Free from endotoxin, DNA, Rnase, ATP | |
PD-Tip II | |
All standard repeating pipettes | |
Positive Displacement | |
25 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title