Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Non-Sterile Plastic Culture Tubes, Clear polystyrene
Extra-heavy wall construction is ideal for numerous testing applications
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Order Info
Caps for 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
Clear | |
100 mm | |
Yes | |
1000/Cs. | |
13 mm | |
Culture Tube |
5 mL | |
Polystyrene | |
Ideal for numerous testing applications | |
Non-sterile | |
Not Included |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction