Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe

Pipets have improved optical clarity — high-contrast black markings make volumes easier to read

 View more versions of this product

Catalog No. 13-678-11PM

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Subdivision 0.5mL
    Capacity (Metric) 25mL
    Material Polystyrene
    Graduations 0.2mL
    Sterile Yes
    Packaging Individually Wrapped
    Certifications/Compliance Non-pyrogenic, USP XXII, USP XXII Bacterial Endotoxins Test (85)
    Disposable Yes
    Color Red
    Tolerance ±0.5mL
    Color Code Red
    Negative Graduations 10mL

    Pipets have improved optical clarity — high-contrast black markings make volumes easier to read. Manufactured with optically clear polystyrene for accurate measurement. Fisherbrand™ Sterile Polystyrene Disposable Serological Pipets with Magnifier Stripe reduce reading errors and are designed for tissue culture work.

    • Color coded magnifier stripe runs lengthwise along pipet, making meniscus obvious at arm's length — reducing reading errors
    • Pipets have improved optical clarity — high-contrast black markings make volumes easier to read
    • Sterile and nonwettable pipets
    • Offer a tolerance of ±2% at full volume and have plug-in mouth end
    • 1, 2, 5, 10, 25, and 50mL pipets have ascending and descending graduations
    • Improved tip design on 25 and 50mL pipets increases the effect of surface tension to minimize dripping
    • Color coding on each pipet and on inner bags for multipack pipets make it easy to spot the size needed
    • Each pipet lot is tested for sterility, accuracy and endotoxin level
    • Bulk pack and individually wrapped, with paper and plastic wraps

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit