Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ Sterile xTIP Filter Tip Reload Rainin LTS Compatible Pipette Tips
Shop All Biotix Products

Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Length (Metric):
49.5 mm
50.75 mm
59 mm
88.9 mm
97.8 mm
Color Code:
Blue
Green
Red
Yellow
Description
BIOTIX™ Sterile xTIP™ Filter Tip Reloads, are manufactured in sustainable benchtop and user friendly packaging. Reduce plastic waste by 30% and easily refill your racks with xtip Filter Tip Reloads.
- Fits Rainin LTS and x Pipette pipettes
- FlexFit technology features flexible proximal end to ensure secure seal with 66 to 80% less insertion force than competitor tips
- Pure resin made of virgin polypropylene
- Blade technology lowers chance of hanging droplet formation by optimizing surface area at distal end of tip
- Certified free of RNase, DNase, Pyrogens, and PCR Inhibitors
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Not Autoclavable |
| Length (English) | 1.95 in. |
| Length (Metric) | 49.5 mm |
| Clean Claims | Fully Recyclable |
| Format | Blister Refill |
| Tip Style | Ergonomic, Fine Point, Flextop, Non-beveled Point, Finely Tapered |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction