Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Sterileware Economy Sampling Scoop
SCI_ED

An inexpensive and accurate measure for dry or liquid sample collection.

Supplier:  Bel-Art™ F369330003

Catalog No. S80693


Add to Cart

Description

Description

  • Capacity is listed on each white scoop
  • Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
  • Flat bottom shape and light weight allows for use as a weighing boat
  • One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
  • Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Scoop
Certificate of processing for sterilization
4.2 oz.
Sterile
FDA
50/Pk.
1.25 in.
4.81 in.
2.19 in.
High-impact Polystyrene (FDA Grade)
Flat
Yes
White
Sealed in polyethylene bag
15.9 x 5.6 x 3.2 cm (6.25 x 2.19 x 1.25 in.)
3.2 cm
2.2 cm
5.6 cm
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit