Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Sterility Testing Reusable System: Filter Holder
Shop All Sartorius Products
Click to view available options
Material:
Glass
Description
Filter Holder - 14-555-806
- 130ml capacity; Filter dia., 47mm; Area, 12.5cm2
- Glass cylinder with Polypropylene base and sealing plug
- Anodized aluminum closing cap
- Vacuum only
- Autoclave at 121°C
Filter Holder - 14-555-814
- Closed, SAT
Specifications
Specifications
| Disposable | Reusable |
| Material | Glass |
| Sterility | Non-sterile |
| Filtration Area | 12.5 cm2 |
| Includes | Glass Cylinder, Aluminum Closing Cap |
| Type | Filter Holder |
| Volume (Metric) | 130 mL |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction