Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Market Forge Sterilmatic™ Steam Pressure Variable Temperature Sterilizers

Sterilize laboratory glassware as well as liquids

Manufacturer:  Market Forge STMEL

Catalog No. 14-460-10


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Roomy 16 dia. x 26 in.D chamber.

  • Capacity, 3 cu. ft.
  • Heats from 110°C to 121°C (230°F to 250°F)
  • Operating pressure: 15psi (1 atm/100kPa)
  • Front-mounted controls with 60-minute timer
  • Exhaust speed dial with fast (1 minute for instruments and glassware) and slow (10 minutes for liquids) settings
  • Fast preheating—reach sterilizing temperature in 8 to 10 minutes from cold start, 3 to 7 minutes in continued use
  • Doors lock automatically and cannot be opened until pressure is exhausted
  • Incorporate low-water cutoffs, safety valves
  • Release pressure and shut off power supply at end of cycle
  • Polished stainless-steel exterior with adjustable feet
  • Clad aluminum interior chamber

  • Dimensions, Overall (L x W x H): 79 x 48 x 74cm (31 x 18.75 x 29 in.)
  • Chamber (dia. x D): 41 x 66cm (16 x 26 in.)
  • Net weight: 68kg (150 lb.)
  • For 208/240V 60Hz, 1 or 3 phase
  • Amperage: 26 for 208V, 3 phase; 30 for 240V, 4-wire; 45 for 208V, single phase; 51 for 240V, 3-wire

Must be hardwired in the location of use.

Order Info

Accessory components such as recording charts and wire baskets available. (See Cat. No. 14-460-252)

Certifications

CSA, ASME

Specifications

Specifications

Sterilmatic Steam Pressure Sterilizer
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit