Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ Cal Stat™ Plus Antiseptic Handrub Get IT Item

Quickly decontaminates visibly clean hands

Manufacturer:  Steris™ 1181RP

 View more versions of this product

Catalog No. 14-415-28


Add to cart

Requires : 14-415-27 requires use of Steris Dispensing System (14-415-21)

Description

Description

  • 63% v/v isopropyl-alcohol base
  • Emollients moisturize skin
  • Does not inactivate chlorhexidine gluconate (CHG) residual on skin
  • Dermatologist-tested
  • Dye-free
  • Hypoallergenic

Specifications

Specifications

15 oz.
Bottle, one pump
FDA
Cal Stat™ Plus Antiseptic Handrub
444mL
Each
Isopropyl Alcohol 63%
For Alcohol-based waterless healthcare personnel handwash
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit