Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ CV™ Medicated Lotion Soap

Formulated to be effective against both gram-positive and gram-negative bacteria

Manufacturer:  Steris™ 6262R2

 View more versions of this product

Catalog No. 14-415-34

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Requires : 14-415-33 requires use of Steris Dispensing System (14-415-21).

Description

Description

  • Contains 0.5% triclosan
  • Contains emollients and skin conditioners to be gentle on hands

Specifications

Specifications

15 oz.
Bottle, one pump
Triclosan 0.5%
Lavender
444mL
Each
CV™ Medicated Lotion Soap
Effective against MRSA and VRE
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit