Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Steritop™ GP Vacuum Filtration System

MilliporeSigma™ Steritop™ GP Vacuum Filtration System is an efficient single-use, disposable process for sterile media preparation.

Manufacturer:  MilliporeSigma™ S2GPS02RE

 View more versions of this product

Catalog No. S2GPS02RE

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Combines a filter unit with a receiver flask for processing and storing volumes in a single, ready-to-use format
  • No-tip, easy-grip flask design and balanced profile improve stability during filtration in tight laminar flow hoods, and the convenient labeling and packaging make it easy to open and track each device
  • The bottom of the receiver flask is slightly recessed, so you can conveniently stack capped flasks after filtration, maximizing precious refrigeration space
  • Durapore™ membrane for ultra-low protein binding for minimum absorption and protein loss
  • Snug tight packaging, easy tear-open pouch, and convenient label designs make storing, opening and tracking your devices easy and efficient
  • Stable base and easy grip design of the Stericup™ device enable any user to comfortably perform all stages of the workflow in a laminar flow hood
  • Recessed bottom of Stericup™ receiver flasks allows flasks to be stacked easily in refrigerated spaces
Specifications

Specifications

12.5 cm
Sterile
250 mL
12
Polystyrene
95 mm
PES
Threaded Bottle Top Filter
0.22 μm
Clear with blue adapter
95 mm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit