Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Reinforced Membrane Filters

Contain no asbestos or fiberglass; made from non-shedding materials.

Supplier:  MilliporeSigma™ RW1914250

 View more versions of this product

Catalog No. RW1914250


Add to Cart

Description

Description

Reinforced prefilter membranes can be used to remove contaminants from a variety of liquids and gases. The filters have a high dirt-holding capacity and a low pressure drop, which makes them ideally suited for reducing contaminant levels in advance of sterilizing-grade filters. Unlike traditional prefilter materials that contain asbestos or fiberglass, our reinforced prefilter membranes are made from non-shedding materials. These filters retain contaminants on the surface of the cellulose membrane.

Features & Benefits:
  • Prefilter with high dirt-loading capacity for greater throughput
  • Non-shedding substrate will not unload fibers downstream

Applications: Prefiltration Ahead of Sterilizing-Grade Filters

Specifications

Specifications

Autoclavable
Screen Filter
1.2 μm
Sterile
Prefiltration for 0.8 to 1.2 μm filters
Hydrophilic
158°F
0.007 in.
Filter Membranes
5.59 in.
14.2 cm
White
Polymers of Cellulose Ester
0.5 μm
260 mL/min/ cm2
RW19
Plain
70°C
200 μm
Hydrophilic
14.2 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit