Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Halyard Health Sterling™ Nitrile Gloves

New nitrile formulation provides excellent comfort and stretch, without sacrificing barrier properties or durability

Specifications

Material Nitrile
Powdered Powder Free
Color White
Latex Free Yes
Length (English) 9.5 in.
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
23-500-131
View Documents
Halyard Health
50709H
X-Large This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

  • Powder-free
  • Nonsterile
  • Textured fingertips
  • Beaded cuff
  • Ambidextrous
  • For low-to-moderate exposure to fluids or chemicals
  • Color: Sterling

Certifications

510K approved for medical use

Specifications

Specifications

Nitrile
White
9.5 in.
42
Powder Free
Yes
24.13 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit