Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Stock Blank Aluminum Valve Tags

Relay important pipe content information, valve identification or operation information at the point of need. Brady™ Stock Blank Aluminum Valve Tags are durable one-sided tags that are an economical and convenient way to ID equipment.

$83.00 - $118.00

Specifications

Quantity 25/Pk.
Material Anodized Aluminum
Shape Circle
View More Specs

Products 9
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
19-113-077
View Documents
Brady™
49900
Yellow 1.5 in.
Pack of 25 for $87.00
Add to Cart
 
19-113-078
View Documents
Brady™
49901
Red 1.5 in.
Pack of 25 for $84.00
Add to Cart
 
19-113-079
View Documents
Brady™
49902
Blue 1.5 in.
Pack of 25 for $84.00
Add to Cart
 
19-113-080
View Documents
Brady™
49903
Green 1.5 in.
Pack of 25 for $83.00
Add to Cart
 
19-113-081
View Documents
Brady™
49904
Natural 1.5 in.
Pack of 25 for $84.00
Add to Cart
 
19-113-082
View Documents
Brady™
49905
Yellow 2 in.
Pack of 25 for $118.00
Add to Cart
 
19-113-083
View Documents
Brady™
49906
Red 2 in.
Pack of 25 for $117.00
Add to Cart
 
19-113-084
View Documents
Brady™
49907
Blue 2 in.
Pack of 25 for $118.00
Add to Cart
 
19-113-085
View Documents
Brady™
49908
Green 2 in.
Pack of 25 for $117.00
Add to Cart
 
Description

Description

  • Blank aluminum write-on tags are ideal for long lasting indoor performance
  • They feature a soft aluminum foil that is laminated to a cardboard backing
Specifications

Specifications

25/Pk.
Anodized Aluminum
Circle
SDS
Documents

Documents

Product Certifications
Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.