Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoko Esteso Classic Light-Duty Hand Cleanser
Gentle enough for everyday use
$110.20
Specifications
Certifications/Compliance | Green Seal Certified™ |
---|---|
Color | Clear, Light Green |
Product Type | Estesol™ Classic Hand Cleanser |
Size (English) | 67.62 oz. |
For Use With (Application) | General purpose restrooms and light manufacturing |
Catalog Number | Mfr. No. | Packaging | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging | Quantity | Price | Quantity & Availability | ||||
19-819-810
|
Stoko
PN88331106 |
Bottle, soft | 6 Case |
Case of 6 for $110.20
|
|
19-819-809
|
Stoko
8 83309 06 |
Bottle, one pump | 9 Case |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Soap-free skin cleanser with strong washing power and good skin compatibility
- Thoroughly cleans all light dirt; removes it without the use of scrubbers and solvents
- Formulated with moisturizers to keep skin from drying out
- Perfect for restrooms or for use before hand sanitizing
Order Info
Dispenser for 2000mL size sold separately. Contact your Fisher Safety Customer Service Representative for ordering information.
Certifications
Green Seal Certified
Specifications
Green Seal Certified™ | |
Estesol™ Classic Hand Cleanser | |
General purpose restrooms and light manufacturing | |
2000mL |
Clear, Light Green | |
67.62 oz. | |
5 to 6 |
Safety and Handling
ShelfLife : 30 Month(s)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title