Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoko Instant Hand Sanitizer
Great for use where water is unavailable
Specifications
Color | Clear |
---|---|
Product Type | Stoko™ Instant Hand Sanitizer |
Format | Gel |
pH Range | 6.8 to 7.9 |
Quantity | 6 Case |
Catalog Number | Mfr. No. | Size (English) | Packaging | Size (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Packaging | Size (Metric) | Price | Quantity & Availability | |||
19-141-650
|
Stoko
1 00888 06 |
67.62 oz. | Bottle, soft | 2000mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-819-767
|
Stoko
1 00889 12 |
8 oz. | Bottle, one pump | 237mL |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
- Ethanol-based gel sanitizes hands without the use of water
- Kills 99.9% of common germs
- Contains a conditioner to prevent skin from drying out
Specifications
Clear | |
Gel | |
6 Case |
Stoko™ Instant Hand Sanitizer | |
6.8 to 7.9 |
Safety and Handling
ShelfLife : 24 Month(s)
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title