Stone Medical Clean Collect™ IV Blood Culture Kits

Prevents blood culture contamination using proprietary diversion method. Standardized kits promote consistency for long-term improvement.

Manufacturer: STONE MEDICAL CORPORATION CC310

 View more versions of this product

Catalog No. 23-200-103

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


    Specifications

    Description IV Blood Culture Kit
    Item Description Diversion tube, IV blood collection device, Chloraprep™ Frepp™ antiseptic, sterile gloves, tourniquet, alcohol pads, Suresite IV dressing, Curad tape roll, gauze, instruction card, tracking decals
    Storage Requirements Ambient temperature (0-40°C) dry storage
    For Use With (Application) Compatible with Bactec or Versatrek Systems

    • Blood culture diversion system prevents contamination in IV drawn blood cultures
    • Average contamination rate of 0.5% compared to 3% national average
    • Diversion method reduces contamination rates by an average of 74%
    • Reduces hospital costs considerably
    • Ambient temperature (0 to 40°C) dry storage; 10 month shelf life

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit