Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Stop the Spread of COVID-19 Sign (Spanish)
Post this sign throughout your facility to remind employees and visitors to of symptoms, proper hygiene practices and information sources to help stop the spread.
Specifications
Color | Multi-colored |
---|---|
Dimensions (L x W) | 14 x 10 in. |
Languages | Spanish |
Message | CONCIENTIZACION SOBRE EL COVID19 |
Mounting Type | Corner holes |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
19-129-567
|
Brady™
170281 |
Aluminum | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-129-568
|
Brady™
170282 |
Polystyrene | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- This B-401 polystyrene material is ideal for use in light duty areas and is perfect for temporary identification
- With this temporary sign, you get excellent abrasion and chemical resistance so your identification remains impactful in harsh conditions
- Great for indoor and outdoor use
- Service temperature of -40 to 175°F (-40 to 80°C)
- Durable non-reflective aluminum material (B-555) provides lasting identification with durable inks and clear-coat protection for added fade resistance
- Designed for both indoor and outdoor use
- Withstands wind, rain, sunlight and high temperatures
Specifications
Multi-colored | |
Spanish | |
Corner holes |
14 x 10 in. | |
CONCIENTIZACION SOBRE EL COVID19 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title