Thermo Scientific™ Fiberboard Storage Boxes Available on GSA/VA Contract for Federal Government customers only.

Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

Manufacturer: Thermo Scientific™ 820013

 View more versions of this product

Catalog No. 13-994-079

  Check Availability
Add to Cart

    Specifications

    Includes Numerical grid system printed on the cover
    Length (English) 5.3 in.
    Length (Metric) 13.4cm
    Material Polycarbonate
    Width (Metric) 13.4cm
    Width (English) 5.3 in.
    Description 3 in. (80mm) polycarbonate box with dividers (81-cell)
    Dimensions (L x W x H) 5.3 x 5.3 x 3.1 in. (13.4 x 13.4 x 8.0cm)
    For Use With Thermo Scientific ultra-low temperature freezers
    Height (English) 3.1 in.,3.1 in.
    Height (Metric) 8.0cm,8.0cm
    Holds 3.0 and 4.0mL cryotubes,3.0 and 4.0mL cryotubes
    Cell Dividers 81
    Type Polycarbonate Box

    Store a variety of vials and tubes with Thermo Scientific™ Storage Boxes, for use in ultra-low temperature freezers.

    • Sturdy, water-repellant fiberboard boxes with covers for sample storage
    • Available in 2 and 3 in. high (5.1 and 7.6cm) with 5.25 x 5.25 in. (13.3 x 13.3cm) square bases
    • Order box dividers separately

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit