Thermo Scientific™ Straight-Sided Wide-Mouth HDPE Jar with Closure

Wide-Mouth HDPE Jar allows for easy filling and sample retrieval, and is Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Manufacturer: Thermo Scientific™ 311-0250

 View more versions of this product

Catalog No. 05-719-245

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Sterility Non-sterile
    Sterile No,No
    Certification Parameters Metals and water quality, Cyanide, Fluoride
    Closure Color White,White
    Diameter (English) Inner 2.38 in.
    Replacement Closure NA
    Capacity (Metric) 250mL,250mL
    Transparency Translucent
    Volume (Metric) Brim 288mL,288mL
    Capacity (English) 8 oz.,8 oz.
    Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
    Certified Metals; Cyanide; Fluoride; Other inorganics
    Closure Material Polypropylene (PP)
    Closure Liner LDPE foam-lined
    Closure Size 70-400mm
    Description HDPE SS Jar
    Diameter (English) Outer 2.91 in.,2.91 in.
    Diameter (Metric) Outer 74mm,74mm
    Diameter (Metric) Inner 6.05cm
    Height (English) 3.14 in.
    Height (Metric) 80mm,80mm
    Item Description 250mL HDPE Jar Certified
    Material HDPE,HDPE
    Level Certified,Certified
    No. per Case 48
    Packaging Case of 48
    Size 250mL
    Shape Round
    Capacity 8 oz., 250mL
    Volume (English) Brim 9.7 oz.,9.7 oz.
    Color Natural,Natural

    Thermo Scientific™ Straight-Sided Wide-Mouth HDPE Jar allows for easy filling and sample retrieval. Recommended for collecting soil, sediment and sludge samples to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

    • HDPE container with white LDPE-lined polypropylene cap
    • Caps assembled onto containers
    • Wide mouth and straight-sidewalls for easy filling and sample retrieval
    • Recommended for collecting solid and semi-solid matrix samples

    Certified containers come with the following features:

    • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
    • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
    • Each container individually barcoded with lot number and unique container number
    • Analysis labels included unattached for optional use
    • Carton sealed with security tape providing tamper evidence

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit