Alfa Aesar™ Straight Wall Zirconium Crucible

Manufacturer: Alfa Aesar™ 36070KT

 View more versions of this product

Catalog No. AA36070KT

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 55mL
    Diameter (Metric) Outside: 47mm
    Height (Metric) 59mm
    Item Description Straight Wall
    Material Zirconium
    Product Type Zirconium Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit