Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Argo™ Headlamp

Illuminate objects at a distance with a far-reaching beam of 190m.
Supplier: Streamlight™ 61302
Includes: adjustable elastic headstrap and rubber hardhat strap
Description
Provides powerful light where you need it—hands free. Water-resistant ABS case with rubber-shield bezel and unbreakable polycarbonate lens.
- 90° tilting head
- Indicator shows remaining battery power
- Three digitally controlled brightness levels and flashing mode for emergencies
- 50,000-hour C4™ LED never needs to be replaced
- Runtime: 30 hours on low
- Yellow
Order Info
Requires three “AAA” batteries (included).
Specifications
Headlamp | |
6.5 hr. (High mode), 30 hr. (low mode) | |
Applicable European Community Directives | |
5.08 cm | |
Polycarbonate | |
7.62 cm |
C4 LED | |
3 V Lithium | |
2 in. | |
Adjustable elastic headstrap, Rubber hardhat strap, Indicator, Water resistant ABS case, unbreakable Polycarbonate lens, 90° tilting head, on/off push button | |
3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title