Streamlight™ Argo™ Headlamp

Illuminate objects at a distance with a far-reaching beam of 190m.

Manufacturer: Streamlight 61301

 View more versions of this product

Catalog No. 19-130-1160

  Check Availability
Add to Cart

    Specifications

    Battery Type AAA Alkaline
    Depth (Metric) 60.96mm
    Depth (English) 2.4 in.
    Lighting Type Headlamp
    Lens Material Polycarbonate
    Width (English) 2.7 in.
    Width (Metric) 68.58mm
    Battery Life Longer
    Includes Adjustable elastic headstrap, Rubber hardhat strap, Indicator, Water resistant ABS case, unbreakable Polycarbonate lens, 90° tilting head, on/off push button
    Bulb Type C4 LED
    Certifications/Compliance C-ETL-US Class I, Division 2, Group A,B,C,D, Class II, Division 2, Group F,G, Class III, T5 Most models meet applicable European Community Directives

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit