Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ ProPolymers™ Luxeon™ LED Flashlights
Ten times brighter than a high-intensity LED flashlight
Supplier: Streamlight™ 68244
Includes: 3C flashlight includes three “C”; 4AA flashlight supplied with four “AA” batteries
Description
- 1w, Luxeon super high-flux, 3500 candlepower LED bulbs (10,000 hr. life)
- Impact-resistant, waterproof, nonconductive polymer construction
- Wrist lanyard connection
3C flashlight
- Runs up to 5.5 hr. at full strength (2 hr. declining light)
- Pocket clip
- Runs up to 4 hr. at full strength (2 hr. declining light)
- Metal style
- Can be adjusted to fit traditional- or modern-style helmets
Certifications
UL Class I, Division 2, Groups A, B, C, D; Class II, Divsion 2, Groups F, G; Class III, T5 (3C model), T3C (4AA model).
Specifications
Flashlight | |
7.69 oz. | |
6 hr. | |
3500 cd | |
Yellow or Black | |
100 lm |
LED | |
0.21 kg | |
4 AA Lux 4 AA | |
UL- Class I and II, Div. 1, Groups C, D, F and G, Class I, Div. 2, Groups A, B, C, D; Class III, T4, MSHA | |
White LED and alkaline batteries | |
Polymer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction