Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Scorpion™ Lithium Powered Tactical Flashlight

Light and powerful personal flashlight
Supplier: Streamlight™ 85001
Includes: Spare bulb, Two lithium batteries
Description
- Machined aluminum covered by a rubber-armored sleeve for a sure grip
- Xenon gas bulb, designed to last through five sets of batteries
- Adjustable spot-to-flood focus
- Runtime: 1.3 hours
- O-ring sealed for moisture protection
- Tail switch
- Color: Black
- Candle power: 7900 candela
- Light output: 78 lumens
- Length: 13.9cm (5.1 in.)
- Weight with batteries: 4.5 oz.
- Batteries: Two 3V lithium
Specifications
Tactical Flashlight | |
6 V | |
0.133 kg | |
3V Lithium | |
Black | |
0.94 in. | |
Spare bulb, two lithium batteries | |
12.5 cm | |
78 lm |
Xenon | |
4.7 oz. | |
1.2 hr. | |
CE | |
Tail cap push button switch | |
2.39 cm | |
4.9 in. | |
Polycarbonate | |
Aluminum |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title