Streamlight™ Stinger™ Flashlight

Compact, rechargeable, and exceptionally bright

Manufacturer: Streamlight 75001

 View more versions of this product

Catalog No. 19-086460

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance CE, UL Class I, Div. 2, Groups A,B,C,D T1, Class II, Div. 2, Groups F,G T3
    Length (English) 7.38 in.
    Voltage 3.6V
    Weight (English) 10 oz.
    Battery Run Time 1.25 hr.
    Battery 3 Cell, NiCad
    Diameter (Metric) Body 2.74cm
    Includes AC charge cord and holder
    Length (Metric) 18.7cm
    Lens Material Polycarbonate
    Light Output 11000 cd
    Light Source Xenon gas-filled bi-pin bulb
    Material Aluminum
    Color Black
    Product Type Rechargeable Flashlight
    Weight (Metric) 0.283kg
    Diameter (English) Body 1.08 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit