Streamlight™ Strion™ Rechargeable Flashlight

Ultra-compact, extremely bright flashlight

Manufacturer: Streamlight 74000

 View more versions of this product

Catalog No. 19-130-1158

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Diameter (English) Head 1.25 in.
    Length (English) 5.25 in.
    Lens Material Borofloat Glass
    Light Source Xenon gas-filled bi-pin bulb
    Wattage 6w
    Battery Lithium Ion
    Certifications/Compliance ECD
    Diameter (Metric) Head 3.17cm
    Includes On/Off push button tail-cap
    Length (Metric) 13.33cm
    Material Aluminum
    Voltage 3.6V
    Color Black
    Product Type Strion™ Rechargeable Flashlight
    Weight (English) 4.6 oz.
    Weight (Metric) 0.13kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit