Streck A1c-Cellular™ HbA1c Control Available on GSA/VA Contract for Federal Government customers only.

Provides HbA1c testing utilizing intact red blood cells

Manufacturer: Streck 211124

 View more versions of this product

Catalog No. 23-045-422

  Check Availability
Add to Cart

    Specifications

    Quantity 6 x 2mL,6 x 2mL
    Format Cap-pierceable plastic vial
    For Use With (Application) For evaluating the accuracy and precision of HbA1c procedures
    Certifications/Compliance CE
    Storage Requirements 2° to 8°C
    Level 1, 2,1, 2
    Product Type A1c-cellular™ clinical control
    Stability 180 Days
    For Use With (Equipment) Abbott Architect™ c system, Menarini ADAMS™ A1c HA-8160, Beckman Coulter™ UniCel™ DxC 600/800, Bio-rad™ D-10/Variant II™/Variant II™
    Source Human RBC,Human RBC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit