Streck Retic-Chex™ II Stains and Controls: Stains

For counting red blood cell reticulocytes

Manufacturer: Streck 285404

 View more versions of this product

Catalog No. 23-285-565

  Check Availability
Add to Cart

    Specifications

    Product Type Retic-Chex™ II Methylene blue stain
    Stability 1 Year
    For Use With (Application) Optimal staining of Reticulocytes for both patient and control preparations
    For Use With (Equipment) Beckman Coulter™ STKS™, MAXM™, HmX, LH 500, Abbott CELL-DYN™ 3500 and 3700
    Certifications/Compliance CE
    Storage Requirements 2° to 10°C
    Quantity 4 x 3mL,4 x 3mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit