Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Stripette™ Paper-and-Plastic Wrapped, Polystyrene Serological Pipettes Available on GSA/VA Contract for Federal Government customers only.

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Individually Wrapped Plastic or Paper/Plastic Disposable Polystyrene Serological Pipets are ideal for sterile tissue culture applications, especially while wearing latex gloves, as the wrap reduces static cling.

Manufacturer:  Corning™ 4489

 View more versions of this product

Catalog No. 07-200-575


Add to cart

Description

Description

Plastic wrap allows easy opening by either pop-through or peel-apart techniques.

  • Color coding on paper allows easy size identification
  • Plastic wrap allows full view
  • Clear Plastic Wrap provides easy pop-through and roll-back for aseptic removal
  • Bulk-Packed are ideal for large-scale sterile and nonsterile liquid handling applications
  • Clean Room Pack is Triple-bagged for unsurpassed assurance into the cleanroom
  • Unique color-coded magnifying stripe for easier meniscus viewing
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ±2% at full volume
  • Lot numbers printed on each pipette wrapper
  • Calibrated to deliver (TD-EX 20°C) their contents with blowout

  • Bidirectional graduations allow the choice of using ascending or descending scales
  • Negative graduations on the 1, 2, 5, 10, 25, and 50mL Stripettes provide additional working volume
  • 100mL Stripettes allow large-volume fluid transfers safely and easily; eliminate the need for graduated cylinders and other liquid-handling vessels
  • Cylindrical anti-drip tip design on 25, 50, and 100mL sizes reduces accidental drippage and assures accurate delivery
  • 10mL size has a wide tip for handling viscous fluids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

±2%
Red
Yes
13.54 in.
10mL
Case of 200
±2%
25mL
Non-pyrogenic, DNase, RNase-free
Yes
0.2mL
34.4cm
Individually wrapped
Round
Stripette™ Serological Pipet
PS (Polystyrene)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit